

€11.41/ pieceexcl. VAT
€13.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HNA |
Execution | Foot mounting |
Material | Steel, galvanized |
Suitable for diameter | 40 mm |
Weight | 157 g |