

€39.58/ pieceexcl. VAT
€47.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | GRU |
Execution | Exhaust air flow control valve |
Port thread type | Male thread |
Pneumatic connection 1 | G3/8 |
Mounting | Threaded |
Adjusting element | Slotted head screw |
Material housing | Aluminium die-cast |
Material of threaded plug | Aluminium die-cast |
Material adjusting screw | PA |
Temperature range | from -10 to 70 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Weight | 55 g |
€26.44/ pieceexcl. VAT
€31.99incl. VAT
Estimated delivery date - 10/11/2026