

€26.44/ pieceexcl. VAT
€31.99incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | GRE |
Execution | Exhaust air flow control valve |
Port thread type | Male thread |
Pneumatic connection 1 | G3/8 |
Mounting | Threaded |
Adjusting element | Slotted head screw |
Seal material | NBR |
Material of threaded plug | Aluminium alloy |
Material adjusting screw | Brass |
Operating pressure | from 0 to 10 bar |
Temperature range | from -10 to 70 °C |
Nominal flow rate | 2000 l/min |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Weight | 50 g |