

€373.07/ pieceexcl. VAT
€451.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LF |
Size | Maxi |
Housing material | Aluminium die-cast |
Filtration level | 40 µm |
Drain type | Automatic |
Operation temperature | from 5 to 60 °C |
Operating pressure | from 2 to 12 bar |
With reservoir | Yes |
Container material | Polycarbonate |
Bowl guard | Metal |
Filter element material | PE |
€68.22/ pieceexcl. VAT
€82.55incl. VAT
Estimated delivery date - 10/11/2026