FESTO

FESTO Filter MS6-LF-1/2-ERV 529617

  • ERIKS:11645879
  • Manufacturer:4052568164065
Image 1
Save to list

€68.22/ pieceexcl. VAT

€82.55incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS6
Size
6
Housing material
Aluminium die-cast
Port thread type
Parallel (G)
Port Size
1/2 in
Filtration level
40 µm
Drain type
Automatic
Flow Rate (6.3 bar - delta p = 1 bar)
4100
Operation temperature
from 5 to 60 °C
Operating pressure
from 2 to 12 bar
With reservoir
Yes
Container material
Polycarbonate
Bowl guard
Plastic
Material seal
NBR
Filter element material
PE
Weight
600 g