FESTO

FESTO Filter LF-1/2-D-MIDI-A 159579

  • ERIKS:23212266
  • Manufacturer:4052568126629
Image 1
Save to list

€224.25/ pieceexcl. VAT

€271.34incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LF
Size
Midi
Housing material
Aluminium die-cast
Port thread type
Parallel (G)
Port Size
1/2 in
Filtration level
40 µm
Drain type
Automatic
Flow Rate (6.3 bar - delta p = 1 bar)
3000
Operation temperature
from 5 to 60 °C
Operating pressure
from 2 to 12 bar
With reservoir
Yes
Container material
Polycarbonate
Bowl guard
Metal
Filter element material
PE
Weight
700 g
Alternatives
Product Image

FESTO Filter MS6-LF-1/2-ERV 529617

  • Eriks:11645879
  • Manufacturer:529617

€68.22/ pieceexcl. VAT

€82.55incl. VAT

Estimated delivery date - 10/11/2026