




€1.38/ pieceexcl. VAT
€1.67incl. VAT
588 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3126 |
Manufacturer ID | 3126 08 00 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 8 mm |
G | 10 mm |
L | 35 mm |
L1 | 17.5 mm |