

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | Flexible element |
Size | 220 |
Material | Natural rubber |
Continuous rated torque | 11600 Nm |
A | 562 mm |
M | 27.5 mm |
€1,369.31/ pieceexcl. VAT
€1,656.87incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 10/11/2026