




€1,369.31/ pieceexcl. VAT
€1,656.87incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | B |
Series | Fenaflex |
Type | B |
Type | Flange |
Bore | 80 mm |
Maximum bore | 160 mm |
Hub length | 127 mm |
Torque range | 11600-33125 Nm |
Continuous rated torque | 11600 Nm |
Maximum moment of torque | 33,125 Nm |
Outer Diameter | 474 mm |
Material | Cast iron |
Fastening method | Setscrew M20 |
Bolt diameter | 20 mm |
Number of bolts | 12 mm |
Version | B |
Size | 220 |
C | 474 mm |
D | 218 mm |
E | 127 mm |
F | 118 mm |
G | 20 mm |
L | 154.5 mm |
M | 27.5 mm |