

€121.95/ pieceexcl. VAT
€147.56incl. VAT
95 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | Flexible element |
Size | 160 |
Material | Natural rubber |
Continuous rated torque | 3770 Nm |
A | 402 mm |
M | 15 mm |
€466.74/ pieceexcl. VAT
€564.76incl. VAT
212 In stock - Available while stock lasts - Estimated delivery date 16/11/2026€466.74/ pieceexcl. VAT
€564.76incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 16/11/2026