




€466.74/ pieceexcl. VAT
€564.76incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | B |
Series | Fenaflex |
Type | B |
Type | Flange |
Bore | 65 mm |
Maximum bore | 140 mm |
Hub length | 102 mm |
Torque range | 3770-9339 Nm |
Continuous rated torque | 3770 Nm |
Maximum moment of torque | 9,339 Nm |
Outer Diameter | 345 mm |
Material | Cast iron |
Fastening method | Setscrew M20 |
Bolt diameter | 16 mm |
Number of bolts | 8 mm |
Version | B |
Size | 160 |
C | 345 mm |
D | 187 mm |
E | 102 mm |
F | 78 mm |
G | 19 mm |
L | 117 mm |
M | 15 mm |
€121.95/ pieceexcl. VAT
€147.56incl. VAT
95 In stock - Available while stock lasts - Estimated delivery date 16/11/2026€252.45/ pieceexcl. VAT
€305.46incl. VAT
26 In stock - Available while stock lasts - Estimated delivery date 16/11/2026