

€54.00/ pieceexcl. VAT
€65.34incl. VAT
169 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | Flexible element |
Size | 100 |
Material | Natural rubber |
Continuous rated torque | 675 Nm |
A | 254 mm |
M | 13.5 mm |
€135.14/ pieceexcl. VAT
€163.52incl. VAT
98 In stock - Available while stock lasts - Estimated delivery date 10/11/2026€135.14/ pieceexcl. VAT
€163.52incl. VAT
83 In stock - Available while stock lasts - Estimated delivery date 10/11/2026