




€135.14/ pieceexcl. VAT
€163.52incl. VAT
98 In stock - Available while stock lasts - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | B |
Series | Fenaflex |
Type | B |
Type | Flange |
Bore | 32 mm |
Maximum bore | 80 mm |
Hub length | 56 mm |
Torque range | 675-1517 Nm |
Continuous rated torque | 675 Nm |
Maximum moment of torque | 1,517 Nm |
Outer Diameter | 216 mm |
Material | Cast iron |
Fastening method | Setscrew M12 |
Bolt diameter | 10 mm |
Number of bolts | 6 mm |
Version | B |
Size | 100 |
C | 216 mm |
D | 125 mm |
E | 56 mm |
F | 62 mm |
G | 16 mm |
L | 70.5 mm |
M | 13.5 mm |
€89.78/ pieceexcl. VAT
€108.63incl. VAT
26 In stock - Available while stock lasts - Estimated delivery date 06/11/2026€54.00/ pieceexcl. VAT
€65.34incl. VAT
169 In stock - Available while stock lasts - Estimated delivery date 06/11/2026