

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | Spacer |
Series | Fenaflex |
Type | Spacer |
Type | Spacer |
Shaft diameter | 60 mm |
Bore range (min./max.) | 25-75 mm |
Maximum bore | 75 mm |
Hub length | 180 mm |
Outer Diameter | 218 mm |
Material | Cast iron |
Taper Lock | 3020 |
Fastening method | Taper Lock® |
Version | SM |
Size | 30 |
C | 216 mm |
D | 146 mm |
F | 51 mm |
G | 29 mm |
H | 20 mm |
J | 17 mm |
K | 9 mm |
€149.85/ pieceexcl. VAT
€181.32incl. VAT
35 In stock - Available while stock lasts - Estimated delivery date 26/10/2026€149.85/ pieceexcl. VAT
€181.32incl. VAT
131 In stock - Available while stock lasts - Estimated delivery date 26/10/2026€65.48/ pieceexcl. VAT
€79.23incl. VAT
190 In stock - Available while stock lasts - Estimated delivery date 26/10/2026€125.55/ pieceexcl. VAT
€151.92incl. VAT
15 In stock - Available while stock lasts - Estimated delivery date 26/10/2026