

€125.55/ pieceexcl. VAT
€151.92incl. VAT
15 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | FRAS |
Type | Flexible element |
Size | 110 |
Material | CR |
Continuous rated torque | 875 Nm |
A | 279 mm |
M | 12.5 mm |
€123.48/ pieceexcl. VAT
€149.41incl. VAT
Estimated delivery date - 22/03/2027€149.85/ pieceexcl. VAT
€181.32incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 16/11/2026€149.85/ pieceexcl. VAT
€181.32incl. VAT
35 In stock - Available while stock lasts - Estimated delivery date 16/11/2026€149.85/ pieceexcl. VAT
€181.32incl. VAT
109 In stock - Available while stock lasts - Estimated delivery date 16/11/2026