
€51.45/ pieceexcl. VAT
€62.25incl. VAT
13 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | MMS |
Type | 25 |
Size | 2517 |
Material | Cast iron |
Outer diameter | 185 mm |
Number of draw bolts | 6 |
Diameter bolt hole | M10 |