FEMA

FEMA Pressure switch Type: 3772-3926 Series: DCM Cast aluminium GD-AlSi12 Adjustment range: from 0.5 to 6 bar Tri-clamp ISO 2852 Stainless steel 316Ti 1.1/2"

  • ERIKS:14877124
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FEMA
Series
DCM
Type
3772-3926
Model
Pressure switch
Adjustment range
from 0.5 to 6
Adjustment range pressure unit
bar
Adjustable differential gap
No
Max. pressure
16 bar
Process connection
Tri-clamp ISO 2852
Size process connection
1.1/2"
Sensor/feeler type
Bellows
Housing material
Cast aluminium GD-AlSi12
Sensor material
Stainless steel 316Ti
Process connection material
Stainless steel 316Ti
Contact type
Micro switch
Switching function
Change-over
Switching power
250V AC/8 A res - 250V DC/0.3 A - 24V DC/8 A
Electrical connection
Plug EN 175301-803 type A
Level of protection (IP value)
IP54
Medium temperature
from -10 to 100 °C
Ambient temperature
from -20 to 70 °C
Explosion-proof
No