| Pressure switch Type: 3772-3926 Series: DCM Cast aluminium GD-AlSi12 Adjustment range: from 1 to 10 bar Tri-clamp ISO 2852 Stainless steel 316Ti 1.1/2" | from 1 to 10 | bar | 25 | | Log in to view the price |
| Pressure switch Type: 3772-3926 Series: DCM Cast aluminium GD-AlSi12 Adjustment range: from 0.5 to 6 bar Tri-clamp ISO 2852 Stainless steel 316Ti 1.1/2" | from 0.5 to 6 | bar | 16 | | Log in to view the price |
| Pressure switch Type: 3772-3926 Series: DCM Cast aluminium GD-AlSi12 Adjustment range: from 0.2 to 2.5 bar Tri-clamp ISO 2852 Stainless steel 316Ti 1.1/2" | from 0.2 to 2.5 | bar | 16 | | Log in to view the price |
| Pressure switch Type: 3772-3926 Series: DCM Cast aluminium GD-AlSi12 Adjustment range: from 3 to 16 bar Tri-clamp ISO 2852 Stainless steel 316Ti 2" | from 3 to 16 | bar | 25 | | Log in to view the price |
| Pressure switch Type: 3772-3926 Series: DCM Cast aluminium GD-AlSi12 Adjustment range: from 1 to 10 bar Tri-clamp ISO 2852 Stainless steel 316Ti 2" | from 1 to 10 | bar | 25 | | Log in to view the price |
| Pressure switch Type: 3772-3926 Series: DCM Cast aluminium GD-AlSi12 Adjustment range: from 0.5 to 6 bar Tri-clamp ISO 2852 Stainless steel 316Ti 2" | from 0.5 to 6 | bar | 16 | | Log in to view the price |
| Pressure switch Type: 3772-3926 Series: DCM Cast aluminium GD-AlSi12 Adjustment range: from 3 to 16 bar Tri-clamp ISO 2852 Stainless steel 316Ti 1.1/2" | from 3 to 16 | bar | 25 | | Log in to view the price |