




€215.39/ pieceexcl. VAT
€260.62incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 332 |
Assembly type | Single row |
Inner Diameter | 80 mm |
Cup Outer diameter | 140 mm |
Total width | 46 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 250 kN |
Static load rating | 380 kN |
Fatigue load limit | 48 kN |
Limiting speed | 4.8 rpm |
€171.95/ pieceexcl. VAT
€208.06incl. VAT
2 In stock - Estimated delivery date 05/11/2026