




€473.82/ pieceexcl. VAT
€573.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 331 |
Assembly type | Single row |
Inner Diameter | 110 mm |
Cup Outer diameter | 180 mm |
Total width | 56 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 370 kN |
Static load rating | 630 kN |
Fatigue load limit | 74 kN |
Limiting speed | 3.65 rpm |
€305.99/ pieceexcl. VAT
€370.25incl. VAT
32 In stock - Estimated delivery date 05/11/2026