




€305.99/ pieceexcl. VAT
€370.25incl. VAT
32 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 331 |
Assembly type | Single row |
Inner Diameter | 110 mm |
Cup Outer diameter | 180 mm |
Total width | 56 mm |
Sealing | No |
With flange | No |