




€106.30/ pieceexcl. VAT
€128.62incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 331 |
Assembly type | Single row |
Inner Diameter | 65 mm |
Cup Outer diameter | 110 mm |
Total width | 34 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 149 kN |
Static load rating | 225 kN |
Fatigue load limit | 29 kN |
Limiting speed | 6.2 rpm |
€79.38/ pieceexcl. VAT
€96.05incl. VAT
14 In stock - Estimated delivery date 05/11/2026