




€79.38/ pieceexcl. VAT
€96.05incl. VAT
14 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 331 |
Assembly type | Single row |
Inner Diameter | 65 mm |
Cup Outer diameter | 110 mm |
Total width | 34 mm |
Sealing | No |
With flange | No |