




€62.20/ pieceexcl. VAT
€75.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 331 |
Assembly type | Single row |
Inner Diameter | 45 mm |
Cup Outer diameter | 80 mm |
Total width | 26 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 84 kN |
Static load rating | 115 kN |
Fatigue load limit | 14.7 kN |
Limiting speed | 8.8 rpm |
€45.32/ pieceexcl. VAT
€54.84incl. VAT
4 In stock - Estimated delivery date 05/11/2026