




€45.32/ pieceexcl. VAT
€54.84incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 331 |
Assembly type | Single row |
Inner Diameter | 45 mm |
Cup Outer diameter | 80 mm |
Total width | 26 mm |
Sealing | No |
With flange | No |