




€364.45/ pieceexcl. VAT
€440.98incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 330 |
Assembly type | Single row |
Inner Diameter | 120 mm |
Cup Outer diameter | 180 mm |
Total width | 48 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 310 kN |
Static load rating | 560 kN |
Fatigue load limit | 66 kN |
Limiting speed | 3.7 rpm |
€254.61/ pieceexcl. VAT
€308.08incl. VAT
9 In stock - Estimated delivery date 05/11/2026