




€279.40/ pieceexcl. VAT
€338.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 330 |
Assembly type | Single row |
Inner Diameter | 110 mm |
Cup Outer diameter | 170 mm |
Total width | 47 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 295 kN |
Static load rating | 520 kN |
Fatigue load limit | 63 kN |
Limiting speed | 3.95 rpm |
€189.58/ pieceexcl. VAT
€229.39incl. VAT
1 In stock - Estimated delivery date 05/11/2026