




€189.58/ pieceexcl. VAT
€229.39incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 330 |
Assembly type | Single row |
Inner Diameter | 110 mm |
Cup Outer diameter | 170 mm |
Total width | 47 mm |
Sealing | No |
With flange | No |