




€178.72/ pieceexcl. VAT
€216.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 330 |
Assembly type | Single row |
Inner Diameter | 90 mm |
Cup Outer diameter | 140 mm |
Total width | 39 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 216 kN |
Static load rating | 365 kN |
Fatigue load limit | 46 kN |
Limiting speed | 4.75 rpm |
€129.66/ pieceexcl. VAT
€156.89incl. VAT
Estimated delivery date - 10/11/2026