




€616.55/ pieceexcl. VAT
€746.03incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 90 mm |
Cup Outer diameter | 190 mm |
Total width | 67.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 485 kN |
Static load rating | 660 kN |
Fatigue load limit | 77 kN |
Limiting speed | 3.7 rpm |
€443.30/ pieceexcl. VAT
€536.39incl. VAT
2 In stock - Estimated delivery date 06/11/2026