




€443.30/ pieceexcl. VAT
€536.39incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 90 mm |
Cup Outer diameter | 190 mm |
Total width | 67.5 mm |
Sealing | No |
With flange | No |