




€60.23/ pieceexcl. VAT
€72.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 40 mm |
Cup Outer diameter | 90 mm |
Total width | 35.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 120 kN |
Static load rating | 146 kN |
Fatigue load limit | 18.3 kN |
Limiting speed | 8.3 rpm |
€44.31/ pieceexcl. VAT
€53.62incl. VAT
1 In stock - Estimated delivery date 05/11/2026