




€44.31/ pieceexcl. VAT
€53.62incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 40 mm |
Cup Outer diameter | 90 mm |
Total width | 35.25 mm |
Sealing | No |
With flange | No |