




€1,628.95/ pieceexcl. VAT
€1,971.03incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 150 mm |
Cup Outer diameter | 270 mm |
Total width | 77 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 870 kN |
Static load rating | 1.15 kN |
Fatigue load limit | 159 kN |
Limiting speed | 3 rpm |
€1,289.54/ pieceexcl. VAT
€1,560.34incl. VAT
1 In stock - Estimated delivery date 06/11/2026