




€102.24/ pieceexcl. VAT
€123.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 70 mm |
Cup Outer diameter | 125 mm |
Total width | 33.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 163 kN |
Static load rating | 214 kN |
Fatigue load limit | 27 kN |
Limiting speed | 5.7 rpm |
€72.53/ pieceexcl. VAT
€87.76incl. VAT
28 In stock - Estimated delivery date 06/11/2026