




€72.53/ pieceexcl. VAT
€87.76incl. VAT
28 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 70 mm |
Cup Outer diameter | 125 mm |
Total width | 33.25 mm |
Sealing | No |
With flange | No |