




€74.37/ pieceexcl. VAT
€89.99incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 60 mm |
Cup Outer diameter | 110 mm |
Total width | 29.75 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 133 kN |
Static load rating | 169 kN |
Fatigue load limit | 21 kN |
Limiting speed | 6.6 rpm |
€52.98/ pieceexcl. VAT
€64.11incl. VAT
2 In stock - Estimated delivery date 06/11/2026