




€52.98/ pieceexcl. VAT
€64.11incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 60 mm |
Cup Outer diameter | 110 mm |
Total width | 29.75 mm |
Sealing | No |
With flange | No |