




€38.86/ pieceexcl. VAT
€47.02incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 50 mm |
Cup Outer diameter | 80 mm |
Total width | 20 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 75 kN |
Static load rating | 94 kN |
Fatigue load limit | 14.9 kN |
Limiting speed | 9.6 rpm |
€28.49/ pieceexcl. VAT
€34.47incl. VAT
42 In stock - Estimated delivery date 09/11/2026