




€28.49/ pieceexcl. VAT
€34.47incl. VAT
42 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 50 mm |
Cup Outer diameter | 80 mm |
Total width | 20 mm |
Sealing | No |
With flange | No |