




€1,783.62/ pieceexcl. VAT
€2,158.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 120 mm |
Cup Outer diameter | 260 mm |
Total width | 68 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 540 kN |
Static load rating | 700 kN |
Fatigue load limit | 84 kN |
Limiting speed | 2.6 rpm |
€1,544.81/ pieceexcl. VAT
€1,869.22incl. VAT
1 In stock - Estimated delivery date 06/11/2026