




€1,544.81/ pieceexcl. VAT
€1,869.22incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 120 mm |
Cup Outer diameter | 260 mm |
Total width | 68 mm |
Sealing | No |
With flange | No |