




€26.35/ pieceexcl. VAT
€31.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 25 mm |
Cup Outer diameter | 62 mm |
Total width | 18.25 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 47 kN |
Static load rating | 45.5 kN |
Fatigue load limit | 5.3 kN |
Limiting speed | 12.8 rpm |
€18.75/ pieceexcl. VAT
€22.69incl. VAT
Estimated delivery date - 11/11/2026