




€18.75/ pieceexcl. VAT
€22.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 303 |
Assembly type | Single row |
Inner Diameter | 25 mm |
Cup Outer diameter | 62 mm |
Total width | 18.25 mm |
Sealing | No |
With flange | No |