




€128.15/ pieceexcl. VAT
€155.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 85 mm |
Cup Outer diameter | 150 mm |
Total width | 30.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 178 kN |
Static load rating | 224 kN |
Fatigue load limit | 26 kN |
Limiting speed | 4.85 rpm |
€90.95/ pieceexcl. VAT
€110.05incl. VAT
6 In stock - Estimated delivery date 05/11/2026