




€90.95/ pieceexcl. VAT
€110.05incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 85 mm |
Cup Outer diameter | 150 mm |
Total width | 30.5 mm |
Sealing | No |
With flange | No |