




€432.67/ pieceexcl. VAT
€523.53incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NUP |
Cage material | Plastic |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 41 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 320 kN |
Static load rating | 300 kN |
Reference speed | 3.9 rpm |
Limiting speed | 5200 rpm |
Number of rows | Single row |
€435.38/ pieceexcl. VAT
€526.81incl. VAT
Estimated delivery date - 10/11/2026