






€11.75/ pieceexcl. VAT
€14.22incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA14 |
Dynamic load rating | 22 kN |
Static load rating | 11.3 kN |
Reference speed | 13400 rpm |
Fatigue load limit | 0.77 kN |
Limiting speed | 15100 rpm |
Performance class | Single row |
Weight | 0.192 kg |
Weight | 0.423 lb |
€9.60/ pieceexcl. VAT
€11.62incl. VAT
180 In stock - Estimated delivery date 10/11/2026