






€9.60/ pieceexcl. VAT
€11.62incl. VAT
229 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6206 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P6 |
Lubrication | Grease |
Dynamic load rating | 20.3 kN |
Static load rating | 11.2 kN |
Reference speed | 24000 rpm |
Fatigue load limit | 0.475 kN |
Limiting speed | 12000 rpm |
Weight | 0.201 kg |
Weight | 0.44 lb |
da_min | 35.6 mm |
da_max | 40.3 mm |
B | 16 mm |
D | 62 mm |
d | 30 mm |
d1 | 40.36 mm |
D2 | 54.06 mm |
Da_max | 56.4 mm |
r1,2 | 1 mm |
ra | 1 mm |
€11.75/ pieceexcl. VAT
€14.22incl. VAT
1 In stock - Estimated delivery date 26/10/2026