

€91.67/ pieceexcl. VAT
€110.92incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MOD |
Type | Composite Din Hammer Impact Tool Set |
Total number of tools | 7 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.7 kg |
Type | Composite Din Hammer Impact Tool Set |
Height | 40 mm |